Motion
44007
Warehouse Broom - Palmyra Bristle Material, Sweep Width; 12 in, Trim Length; 10 in
MI ITEM #01553304
MFR #44007
List Price$52.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Warehouse Broom - Palmyra Bristle Material, Sweep Width; 12 in, Trim Length; 10 in
MI ITEM #01553304
MFR #44007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.25/each for your price

Overview

Mfr description
44007 UPRIGHT BROOM
  • Ideal for wet or dry applications
  • Metal cap with wire banded 12" sweep face for added durability

Specifications

  • Broom Type
    Warehouse Broom
  • Bristle Material
    Palmyra
  • Overall Length
    55.0000 in
  • Trim Length
    10 in
  • Sweep Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought