1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44008
Warehouse Broom - Corn Bristle Material, Trim Length; 18 in
Mi Item #
01553305
MFR #
44008
Price
$22.77
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
WEILER CORPORATION 44008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44008
Warehouse Broom - Corn Bristle Material, Trim Length; 18 in
Mi Item #
01553305
MFR #
44008
Mfr description
44008 UPRIGHT BROOM
Ideal for Sweeping Floors, Reaching Into Corners, Cleaning Ceilings, etc
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.77
/each
Add to Cart
Specifications
Dimensions
Overall Length
57.0000 in
Trim Length
18 in
Details
Application
Cleaning
Bristle Material
Corn
Broom Type
Warehouse Broom
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items