Motion
44011
7" Roof Brush, White Tampico Fill
Mi Item #01553308
MFR #44011
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Roof Brush, White Tampico Fill
Mi Item #01553308
MFR #44011

Mfr description
44011 7" ECONOMY ROOF BRUSH
  • Ideal for Application of Room Coatings
  • Tapered Handle Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Overall Length
    7.3500 in
  • Trim Length
    2 in

Details

  • Bristle Material
    Tampico
  • Brush Shape
    Rectangular
  • Brush Type
    Brush Applicator
  • Fill Material
    Tampico
  • Industry Use
    Facility Maintenance
  • Product Type
    Bevel Brushes
  • UPC_NO
    012382440114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)