Motion
44013
8" Utility Scrub Brush, Yellow Polypropylene Fill,
MI ITEM #01553310
MFR #44013
Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Utility Scrub Brush, Yellow Polypropylene Fill,
MI ITEM #01553310
MFR #44013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.91/each

Specifications

Dimensions

  • Bristle Length
    8 mm
  • Brush Length
    8 mm
  • Overall Length
    8.0000 in
  • Trim Length
    2 in

Details

  • Abrasive Material
    Polypropylene
  • Bristle Material
    Polypropylene
  • Brush Color
    Yellow
  • Brush Shape
    Block with Short Handle
  • Brush Type
    Block with Short Handle
  • Color
    Yellow
  • Fill Material
    Polypropylene
  • Grade
    Medium
  • Handle Material
    Wood
  • Handle Type
    Short Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44013
  • Material
    Polypropylene
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle, Wood Block, 8 in L, 2 in Trim
  • Type
    Utility Scrub Brush
  • UPC_NO
    012382440138

Overview

Mfr description
44013 8" CAN SCRUB BRUSH
  • Ideal for General Scrubbing in Factories, Kitchens, Institutions, Etc
  • Wood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought