Motion
44014
8" Utility Scrub Brush, White Tampico Fill, Short
MI ITEM #01553311
MFR #44014
Your Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Utility Scrub Brush, White Tampico Fill, Short
MI ITEM #01553311
MFR #44014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.66/each(List $8.81)

Overview

Mfr description
44014 8" CAN SCRUB BRUSH
  • Ideal for General Scrubbing in Factories, Kitchens, Institutions, Etc
  • Wood Block

Specifications

  • Bristle Material
    Tampico
  • Overall Length
    8.0000 in
  • UPC_NO
    012382440145
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Trim Length
    2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text