Motion
44016
20" Utility Scrub Brush, Yellow Polypropylene, Lon
MI ITEM #01553313
MFR #44016
Your Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" Utility Scrub Brush, Yellow Polypropylene, Lon
MI ITEM #01553313
MFR #44016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.50/each(List $12.07)

Overview

Mfr description
44016 20" CAN SCRUB BRUSH
  • Ideal for General Scrubbing in Factories, Kitchens, Institutions, Etc
  • Wood Block

Specifications

  • Bristle Material
    Polypropylene
  • Trim Length
    2 in
  • UPC_NO
    012382440169
  • Brush Type
    Brush Cleaning
  • Overall Length
    20.0000 in
  • Color
    Yellow
  • Fill Material
    Polypropylene
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text