Motion
44019
Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #01553316
MFR #44019
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #01553316
MFR #44019

Mfr description
44019 5 HANDLE
  • Constructed for long life
  • Weiler handles are available in a large variety of styles and tips to fit a wide selection of block types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.28/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in

Details

  • Brace Used With
    Floor Brush, Garage Brush
  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)