Motion
44021
Broom / Mop Handle Brace - Metal Bolt, Handle Material; Steel
Mi Item #01553318
MFR #44021
Price$4.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom / Mop Handle Brace - Metal Bolt, Handle Material; Steel
Mi Item #01553318
MFR #44021

Mfr description
44021 STEEL BRACE #1
  • Fits all handle sizes
  • Reinforces and locks handle to block (standard with Weiler sweeps 30” and larger)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.64/each

Specifications

Details

  • Connection Type
    Metal Bolt
  • Connector Material
    Metal
  • For Use With
    Broom and Mop Handles
  • Handle Color
    Silver
  • Handle Connection Type
    Metal Bolt
  • Handle Material
    Steel
  • Product Types
    Handle Brace
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)