Motion
44023
9" Pointed End Scrub Brush, 1" Trim Length, White
MI ITEM #01553319
MFR #44023
List Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" Pointed End Scrub Brush, 1" Trim Length, White
MI ITEM #01553319
MFR #44023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.64/each for your price

Overview

Mfr description
44023 9" POINTED END SCRUB BRUSH
  • Ideal for Heavy-Duty Scrubbing
  • Painted Wood Block

Specifications

  • Bristle Material
    Tampico
  • Overall Length
    9.0000 in
  • UPC_NO
    012382440237
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Trim Length
    1-1/8 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text