Motion
44028
Cup Brush - Tampico Material
MI ITEM #01553322
MFR #44028
List Price$20.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Tampico Material
MI ITEM #01553322
MFR #44028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.72/each for your price

Overview

Mfr description
44028 10" DECK SCRUB BRUSH
  • Ideal for Scrubbing Descks or Floors
  • One Threaded and One Tapered Handle Hole
  • Wood Block

Specifications

  • Bristle Material
    Tampico
  • Trim Length
    2 in
  • UPC_NO
    012382440282
  • Fill Material
    Tampico
  • Grade
    Medium
  • Brush Type
    Brush Cleaning
  • Color
    White
  • Industry Use
    Facility Maintenance
  • Overall Length
    10.0000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text