Motion
44031
6-1/2" Masonry Brush, 3-1/2" Trim Length, White Ta
Mi Item #01553323
MFR #44031
Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" Masonry Brush, 3-1/2" Trim Length, White Ta
Mi Item #01553323
MFR #44031

Mfr description
44031 6-3/8" MASONRY BRUSH
  • Applying Cement, Waterpaints and Liquid Waterproofing Materials on Cement Block and Other Masonry Walls, Handle Attached
  • Ideal for Applying Cement, Waterpaints and Liquid Waterproffing Materials on Masonry Walls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.17/each

Specifications

Dimensions

  • Diameter
    6.5000 in
  • Overall Length
    11.0000 in
  • Trim Length
    3-1/2 in

Details

  • Bristle Material
    Tampico
  • Brush Type
    Brush Paint
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance, Manufacturing
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382440312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)