Motion
44032
7" Masonry Brush,3-1/4" Trim Length, White Tampico Fill
MI ITEM #01553324
MFR #44032
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Masonry Brush,3-1/4" Trim Length, White Tampico Fill
MI ITEM #01553324
MFR #44032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
44032 7" MASONRY BRUSH
  • Applying Cement, Waterpaints and Liquid Waterproofing Materials on Cement Block and Other Masonry Walls, Handle Attached
  • Ideal for Applying Cement, Waterpaints and Liquid Waterproffing Materials on Masonry Walls

Specifications

  • Trim Length
    3-1/4 in
  • UPC_NO
    012382440329
  • Fill Material
    Tampico
  • Overall Length
    11.2500 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text