Motion
44034
7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill
MI ITEM #01553325
MFR #44034
List Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill
MI ITEM #01553325
MFR #44034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.68/each for your price

Overview

Mfr description
44034 7" WHITEWASH BRUSH
  • Two tapered handle holes allow user to choose the correct brush angle needed

Specifications

  • Trim Length
    2-5/8 in
  • UPC_NO
    012382440343
  • Fill Material
    Tampico
  • Overall Length
    7.6000 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought