Motion
44035
1-1/4" Double Spiral Flue Brush, .012 Steel Fill
MI ITEM #01553326
MFR #44035
Your Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Double Spiral Flue Brush, .012 Steel Fill
MI ITEM #01553326
MFR #44035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.90/each(List $19.44)

Overview

Mfr description
44035 1-1/4" DOUBLE SPIRAL FLUE BRUSH
  • Fitted with 1/4 x 2 in NPT pipe nipple
  • Ideal for Internal Cleaning of Pipes and Flues
  • Double Stem Double Spiral

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    4-1/2 in
  • Overall Length
    7-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    012382440350
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.012 in
  • Manufacturer Upc Number
    012382440350
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text