Motion
44047
Single Spiral Internal Tube Brush, Brush Dia: 1-1/4", Bristle Dia.: 0.012", Spiral Type: Single Spiral
MI ITEM #01553330
MFR #44047
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1-1/4", Bristle Dia.: 0.012", Spiral Type: Single Spiral
MI ITEM #01553330
MFR #44047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.21/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    4-1/2 in
  • Diameter
    1.2500 in
  • Fill Diameter
    0.012 in
  • Overall Length
    7-1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral
  • Brush Type
    Brush Cleaning
  • Color
    Black
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance
  • Manufacturer Upc Number
    012382440473
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382440473

Overview

Mfr description
44047 1-1/4" SINGLE SPIRAL FLUE BRUSH
  • Designed and engineered from black oil-tempered wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought