Motion
44053
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Steel, Handle Material: Wood
Mi Item #01553332
MFR #44053
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Steel, Handle Material: Wood
Mi Item #01553332
MFR #44053

Mfr description
44053 HAND WIRE SCRATCH BRUSH
  • Hardwood block size: 14” x 7/8”
  • Rows: 3 x 19
  • Trim length: 1-3/16”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Fill Diameter
    0.012 in
  • Overall Length
    14 in
  • Trim Length
    1-3/16 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Curved Handle Scratch
  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44053
  • Manufacturer Upc Number
    012382440534
  • Material
    Steel
  • Number Of Columns
    19
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    0.012 in, 3 x 19 Rows, Scratch Brush, Steel Fill
  • Type
    Hand
  • UPC_NO
    012382440534
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)