Motion
44057
Hand Wire Scratch Brush, .012 Stainless Steel Fill, Curved Handle, 4 x 18 Rows
MI ITEM #01553336
MFR #44057
List Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Wire Scratch Brush, .012 Stainless Steel Fill, Curved Handle, 4 x 18 Rows
MI ITEM #01553336
MFR #44057

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.02/each for your price

Overview

Mfr description
44057 HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Number Of Rows
    4
  • Number Of Columns
    18
  • Overall Length
    14 in
  • UPC_NO
    012382440572
  • Fill Diameter
    0.012 in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382440572
  • Trim Length
    1-3/16 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text