Motion
44058
Hand Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, Curved Handle, 4 x 18 Rows
MI ITEM #01553337
MFR #44058
Your Price$10.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, Curved Handle, 4 x 18 Rows
MI ITEM #01553337
MFR #44058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.36/each(List $11.92)

Overview

Mfr description
44058 HAND WIRE SCRATCH BRUSH W/ SCPR
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
  • Heavy-Duty With Scraper

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Number Of Rows
    4
  • Number Of Columns
    18
  • Overall Length
    14 in
  • Scraper
    With Scraper
  • UPC_NO
    012382440589
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382440589
  • Trim Length
    1-3/16 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text