Motion
44061
Hand Wire Scratch Brush. .012 Carbon Steel Fill, Shoe Handle, 2 x 17 Rows
MI ITEM #01553338
MFR #44061
List Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Wire Scratch Brush. .012 Carbon Steel Fill, Shoe Handle, 2 x 17 Rows
MI ITEM #01553338
MFR #44061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.80/each for your price

Overview

Mfr description
44061 HAND WIRE SCRATCH BRUSH
  • Weiler's extensive scratch brush offering includes many block and handle types and sizes
  • The wide variety of fill materials available assures the right brush for the right job
  • Common applications are cleaning dirt, rust, scale, chips and paint, plating and welding operations

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Number Of Rows
    2
  • Number Of Columns
    17
  • Overall Length
    10 in
  • UPC_NO
    012382440619
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382440619
  • Trim Length
    1-3/16 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text