Motion
44062
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Stainless Steel, Number of Rows: 2
Mi Item #01553339
MFR #44062
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Stainless Steel, Number of Rows: 2
Mi Item #01553339
MFR #44062

Mfr description
44062 HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.1875 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0120 in
  • Face Width
    0.6250 in, 15.88 mm
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    10 in
  • Trim Length
    1-3/16 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Scratch
  • Fill Material
    Stainless Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44062
  • Manufacturer Upc Number
    012382440626
  • Material
    Stainless Steel
  • Number Of Columns
    17
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Hand Wire Scratch Brush, 6 in Brush, 10 in L x 5/8 in W Block, 1-3/16 in Stainless Steel Trim
  • Type
    Hand
  • UPC_NO
    012382440626
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)