Motion
44063
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Steel, Handle Material: Wood
Mi Item #01553340
MFR #44063
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Steel, Handle Material: Wood
Mi Item #01553340
MFR #44063

Mfr description
44063 HAND WIRE SCRATCH BRUSH
  • Hardwood block size: 10” x 1-1/8”
  • Rows: 4 x 16
  • Trim length: 1-3/16”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Brush Length
    1.1880 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Overall Length
    10 in
  • Trim Length
    1-3/16 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Scratch
  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44063
  • Manufacturer Upc Number
    012382440633
  • Material
    Carbon Steel
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Hand Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows
  • Type
    Hand Brush
  • UPC_NO
    012382440633
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)