Motion
44065
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Steel, Handle Material: Wood
MI ITEM #01553342
MFR #44065
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1-3/16", Bristle Material: Steel, Handle Material: Wood
MI ITEM #01553342
MFR #44065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.13/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Fill Diameter
    0.012 in
  • Overall Length
    10 in
  • Trim Length
    1-3/16 in

Details

  • Abrasive Material
    Wire
  • Bristle Material
    Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Scratch
  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44065
  • Manufacturer Upc Number
    012382440657
  • Material
    Carbon Steel
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Scraper
    With Scraper
  • Specification
    Hand Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows
  • Type
    Hand
  • UPC_NO
    012382440657
  • Wire Type
    Carbon Steel

Overview

Mfr description
44065 HAND WIRE SCRATCH BRUSH W/ SCPR
  • Weiler's extensive Scratch Brush offering includes many block and handle types and sizes
  • The wide variety of fill materials available assures the right brush for the right job
  • Common applications are cleaning dirt, rust, scale, chips and paint; plating and welding operations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought