Motion
44066
Block Type Scratch Brush, .012 Carbon Steel Fill, Curved Face
MI ITEM #01553343
MFR #44066
List Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Block Type Scratch Brush, .012 Carbon Steel Fill, Curved Face
MI ITEM #01553343
MFR #44066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.67/each for your price

Overview

Mfr description
44066 BLOCK TYPE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Specifications

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-3/16 in
  • Number Of Rows
    9
  • Number Of Columns
    21
  • Overall Length
    7.3000 in
  • UPC_NO
    012382440664
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382440664
  • Trim Length
    1-3/16 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text