Motion
44067
Block-Style Wire or Scratch Brush, Block Shape: Squared, Bristle Diameter: 0.014", Bristle Length: 1-5/8"
Mi Item #01553344
MFR #44067
Price$10.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Block-Style Wire or Scratch Brush, Block Shape: Squared, Bristle Diameter: 0.014", Bristle Length: 1-5/8"
Mi Item #01553344
MFR #44067

Mfr description
44067 BLOCK TYPE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.14/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    1-5/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    2.2500 in
  • Trim Length
    1-5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Block Type Scratch Brush
  • Brush Type
    Scratch
  • Fill Material
    Steel
  • Industry Use
    Fabrication
  • Manufacturer Upc Number
    012382440671
  • Number Of Columns
    19
  • Number Of Rows
    6
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382440671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)