Motion
44069
Hand Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill , 4 x 11 Rows
MI ITEM #01553345
MFR #44069
Your Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill , 4 x 11 Rows
MI ITEM #01553345
MFR #44069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.20/each(List $10.58)

Overview

Mfr description
44069 HAND WIRE SCRATCH BRUSH W/ SCPR
  • Weiler's extensive Scratch Brush offering includes many block and handle types and sizes
  • The wide variety of fill materials available assures the right brush for the right job
  • Common applications are cleaning dirt, rust, scale, chips and paint; plating and welding operations

Specifications

  • Brush Shape
    Block with Handle
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/2 in
  • Number Of Rows
    4
  • Number Of Columns
    11
  • Overall Length
    11-1/2 in
  • Scraper
    With Scraper
  • UPC_NO
    012382440695
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382440695
  • Trim Length
    1-1/2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text