Motion
44074
Metal Chip Brush, .012 Steel Fill
MI ITEM #01553349
MFR #44074
List Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Chip Brush, .012 Steel Fill
MI ITEM #01553349
MFR #44074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.31/each for your price

Overview

Mfr description
44074 METAL CHIP BRUSH
  • Ideal for Brushing Hot Metal
  • Can Be Exposed to Flames

Specifications

  • Brush Shape
    Block with Handle
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/2 in
  • Overall Length
    5-1/2 in
  • UPC_NO
    012382440749
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382440749
  • Trim Length
    1-1/2 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text