Motion
44076
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Tampico, Handle Material: Wood
MI ITEM #01553351
MFR #44076
Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Tampico, Handle Material: Wood
MI ITEM #01553351
MFR #44076

Mfr description
44076 PLATERS BRUSH
  • For general cleaning in the plating, metal finishing, aircraft and missile industries
  • Also used with inert arc aluminum welding
  • Trim length: 1”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.27/each

Specifications

Dimensions

  • Bristle Length
    1 in
  • Brush Length
    1.0000 in
  • Overall Length
    13 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Tampico
  • Bristle Material
    Tampico
  • Brush Shape
    Block with Handle
  • Brush Type
    Platers
  • Fill Material
    Tampico
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44076
  • Manufacturer Upc Number
    012382440763
  • Material
    Tampico
  • Number Of Columns
    18
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Plater's Brush, Tampico Fill, 4 x 18 Rows
  • Type
    Platers Brush
  • UPC_NO
    012382440763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)