Motion
44077
Plater's Brush, Nylon Fill, 4 x 18 Rows
MI ITEM #01553352
MFR #44077
Your Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plater's Brush, Nylon Fill, 4 x 18 Rows
MI ITEM #01553352
MFR #44077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.26/each(List $13.89)

Overview

Mfr description
44077 NYLON PLATERS BRUSH
  • Used with inert arc aluminum welding
  • Ideal for General Cleaning in the Plating, Metal Finishing, Aricraft and Missile Industries
  • Also Used With Inert Arc Aluminum Welding
  • Plater's Brushes

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Nylon
  • Bristle Length
    1 in
  • Number Of Rows
    4
  • Number Of Columns
    19
  • Overall Length
    13 in
  • UPC_NO
    012382440770
  • Fill Diameter
    0.014 in
  • Fill Material
    Nylon
  • Manufacturer Upc Number
    012382440770
  • Trim Length
    1 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text