Motion
44083
Internal Hand-Held Tube Brush, 7/8" Brush Diameter, 1" Brush, 6-1/2" Overall, 3/4" Stem Diameter
MI ITEM #01553358
MFR #44083
Your Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 7/8" Brush Diameter, 1" Brush, 6-1/2" Overall, 3/4" Stem Diameter
MI ITEM #01553358
MFR #44083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.28/each(List $7.22)

Overview

Mfr description
44083 7/8" DIAM. COPPER TUBE FITTING
  • Ideal for Internal Cleaning and Deburring of Copper Tube Fittings
  • Beige Handle

Specifications

  • Handle Type
    Handle
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0080 in
  • Brush Diameter
    7/8 in
  • Spiral Type
    Single
  • Brush Length
    1 in
  • Overall Length
    6-1/2 in
  • Stem Diameter
    3/4 in
  • Stem Material
    Steel
  • UPC_NO
    012382440831
  • Bristle Type
    Spiral
  • Brush Type
    Tube
  • Color
    Grey
  • Diameter
    0.8750 in
  • Fill Diameter
    0.008 in
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance
  • Manufacturer Upc Number
    012382440831
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text