Motion
44086
Internal Hand-Held Tube Brush, 1-3/8" Brush Diameter, 1" Brush, 6-1/2" Overall, 1-1/4" Stem Diameter
Mi Item #01553361
MFR #44086
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 1-3/8" Brush Diameter, 1" Brush, 6-1/2" Overall, 1-1/4" Stem Diameter
Mi Item #01553361
MFR #44086

Mfr description
44086 COPPER TUBE FITTING BRUSH
  • Ideal for Internal Cleaning and Deburring of Copper Tube Fittings
  • Beige Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Dimensions

  • Bristle Diameter
    0.0100 in
  • Brush Diameter
    1-3/8 in
  • Brush Length
    1 in
  • Diameter
    1.3750 in
  • Fill Diameter
    0.010 in
  • Overall Length
    6-1/2 in
  • Stem Diameter
    1-1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral
  • Brush Type
    Tube
  • Color
    Grey
  • Fill Material
    Steel
  • Handle Type
    Handle
  • Industry Use
    Facility Maintenance
  • Manufacturer Upc Number
    012382440862
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single
  • Stem Material
    Steel
  • UPC_NO
    012382440862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)