1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
44099
Whisk Broom - Palmetto Bristle Material, Trim Length; 7 in
MI ITEM #
01553367
MFR #
44099
Price
$8.69
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
WEILER CORPORATION 44099
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
44099
Whisk Broom - Palmetto Bristle Material, Trim Length; 7 in
MI ITEM #
01553367
MFR #
44099
Mfr description
44099 7" WHISK BROOM
Fast and Efficient Clean-Up
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.69
/each
Add to Cart
Specifications
Dimensions
Overall Length
9.2500 in
Trim Length
7 in
Details
Bristle Material
Palmetto
Broom Type
Whisk Broom
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items