Motion
44103
Whisk Broom - Bassine Bristle Material, Trim Length; 5-1/4 in
Mi Item #01553370
MFR #44103
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whisk Broom - Bassine Bristle Material, Trim Length; 5-1/4 in
Mi Item #01553370
MFR #44103

Mfr description
44103 5-1/4" WHISK BROOM
  • Fast and Efficient Clean-Up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Overall Length
    10.3000 in
  • Trim Length
    5-1/4 in

Details

  • Bristle Material
    Bassine
  • Broom Type
    Whisk Broom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)