Motion
44110
1/4" Nylon Tube Brush
Mi Item #01553371
MFR #44110
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Nylon Tube Brush
Mi Item #01553371
MFR #44110

Mfr description
44110 1/4" NYLON TUBE BRUSH
  • Ideal for hand use
  • Loop handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/4 in
  • Brush Length
    2 in
  • Fill Diameter
    0.005 in
  • Overall Length
    6-1/4 in
  • Stem Diameter
    3/32 in

Details

  • Bristle Material
    Nylon
  • Fill Material
    Nylon
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382441104
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382441104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)