Motion
44111
1/2" Nylon Tube Brush
Mi Item #01553372
MFR #44111
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Nylon Tube Brush
Mi Item #01553372
MFR #44111

Mfr description
44111 1/2" NYLON TUBE BRUSH
  • Ideal for hand use
  • Loop handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1/2 in
  • Brush Length
    3 in
  • Fill Diameter
    0.010 in
  • Overall Length
    8-1/2 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Nylon
  • Fill Material
    Nylon
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382441111
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382441111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)