Motion
44113
1" Nylon Tube Brush
MI ITEM #01553374
MFR #44113
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Nylon Tube Brush
MI ITEM #01553374
MFR #44113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.33/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1 in
  • Brush Length
    4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    12-1/4 in
  • Stem Diameter
    5/32 in

Details

  • Bristle Material
    Nylon
  • Fill Material
    Nylon
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382441135
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382441135

Overview

Mfr description
44113 1" NYLON TUBE BRUSH
  • Ideal for hand use
  • Loop handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought