Motion
44114
1-1/4" Nylon Tube Brush
Mi Item #01553375
MFR #44114
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Nylon Tube Brush
Mi Item #01553375
MFR #44114

Mfr description
44114 1-1/4" NYLON TUBE BRUSH
  • Ideal for hand use
  • Loop handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    13 in
  • Stem Diameter
    5/32 in

Details

  • Bristle Material
    Nylon
  • Fill Material
    Nylon
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382441142
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382441142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)