Motion
44115
2" Nylon Tube Brush
Mi Item #01553376
MFR #44115
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Nylon Tube Brush
Mi Item #01553376
MFR #44115

Mfr description
44115 2" NYLON TUBE BRUSH
  • Ideal for hand use
  • Loop handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    2 in
  • Brush Length
    5 in
  • Fill Diameter
    0.014 in
  • Overall Length
    16-3/4 in
  • Stem Diameter
    3/16 in

Details

  • Bristle Material
    Nylon
  • Fill Material
    Nylon
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382441159
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382441159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)