Motion
44117
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Steel, Handle Material: Wood
MI ITEM #01553378
MFR #44117
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Steel, Handle Material: Wood
MI ITEM #01553378
MFR #44117

Mfr description
44117 PLATERS BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1 in
  • Brush Diameter
    5.0000 in
  • Brush Length
    1.0000 in
  • Diameter
    5.0000 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    5.0000 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    10 in
  • Trim Length
    1.0000 in | 25.40 mm

Details

  • Abrasive Material
    Crimped Wire
  • Bristle Material
    Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Platers
  • Fill Material
    Steel
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Shape
    Shoe Handle
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44117
  • Manufacturer Upc Number
    012382441173
  • Material
    Steel
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Steel Fill, 4 x 18 Rows, Shoe Handle
  • Type
    Platers Brush
  • UPC_NO
    012382441173
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)