Motion
44118
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Brass, Handle Material: Wood
MI ITEM #01553379
MFR #44118
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Brass, Handle Material: Wood
MI ITEM #01553379
MFR #44118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.49/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1 in
  • Brush Length
    1.0000 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Overall Length
    13 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Brush Type
    Platers
  • Fill Material
    Brass
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Shape
    Curved
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    44118
  • Manufacturer Upc Number
    012382441180
  • Material
    Brass
  • Number Of Columns
    19
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Plater's Brush, Brass Fill, 3 X 19 Rows, Curved Handle
  • Type
    Hand
  • UPC_NO
    012382441180
  • Wire Type
    Brass

Overview

Mfr description
44118 PLATERS BRUSH
  • Ideal for General Cleaning in the Plating, Metal Finishing, Aricraft and Missile Industries
  • Also Used With Inert Arc Aluminum Welding
  • Plater's Brushes
  • Hardwood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought