Specifications
Dimensions
- Bristle Diameter0.012 in
- Brush Diameter7/8 in
- Brush Length4-1/2 in
- Overall Length7-1/2 in
Details
- Manufacturer Upc Number012382441241
- Mount TypeShank
- Product TypeInternal Tube Brushes
- SpecificationANSI B165.1
- Spiral TypeSingle Spiral
- TypeSpiral
- UPC_NO012382441241
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)