Motion
44139
4" Single Spiral Flue Brush, .012 Steel Fill
MI ITEM #01553388
MFR #44139
List Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Single Spiral Flue Brush, .012 Steel Fill
MI ITEM #01553388
MFR #44139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.76/each for your price

Overview

Mfr description
44139 4" SINGLE SPIRAL FLUE BRUSH
  • Fitted with 1/4 x 2 in NPT pipe nipple
  • Ideal for Internal Cleaning of Pipes and Flues
  • Single Stem Single Spiral

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    4 in
  • Brush Length
    4-1/2 in
  • Overall Length
    7-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    012382441395
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.012 in
  • Manufacturer Upc Number
    012382441395
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text