Motion
44149
1" Double Spiral Flue Brush, .012 Steel Fill
MI ITEM #01553389
MFR #44149
Your Price$18.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Double Spiral Flue Brush, .012 Steel Fill
MI ITEM #01553389
MFR #44149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.82/each(List $19.75)

Overview

Mfr description
44149 1" DOUBLE SPIRAL FLUE BRUSH
  • Wire brushes clean surfaces in the same manner as sandblasting
  • Because of using superior quality hardened steel wire rotating at a high rate of speed, the brushes have the ability to separate surface contaminants from base material
  • Wire brushes will not remove base material or change part dimensions
  • Unlike non-woven, bonded and coated abrasives, wire brushes will not load when brushing soft materials or when used to remove paint and similar coatings
  • Ideal for Internal Cleaning of Pipes and Flues
  • Fitted with 1/4" x 2" NPT Pipe Nipple
  • Single Stem Single Spiral

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    1 in
  • Brush Length
    4-1/2 in
  • Overall Length
    7-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    012382441494
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.012 in
  • Manufacturer Upc Number
    012382441494
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text