Motion
44150
1-1/2" Double Spiral Flue Brush, .012 Steel Fill
Mi Item #01553390
MFR #44150
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Double Spiral Flue Brush, .012 Steel Fill
Mi Item #01553390
MFR #44150

Mfr description
44150 1-1/2" DOUBLE SPIRAL FLUE BRUSH
  • Fitted with 1/4 x 2 in NPT pipe nipple
  • Ideal for Internal Cleaning of Pipes and Flues
  • Double Stem Double Spiral
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    4-1/2 in
  • Fill Diameter
    0.012 in
  • Overall Length
    7-1/2 in

Details

  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382441500
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    012382441500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)