Motion
44156
Double Spiral Internal Tube Brush, Brush Dia: 3", Bristle Dia.: 0.012", Spiral Type: Double Spiral
MI ITEM #01553393
MFR #44156
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3", Bristle Dia.: 0.012", Spiral Type: Double Spiral
MI ITEM #01553393
MFR #44156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.39/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Brush Diameter
    3 in
  • Brush Length
    4-1/2 in
  • Diameter
    3.0000 in
  • Fill Diameter
    0.012 in
  • Overall Length
    7-1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral Flue Brush
  • Brush Type
    Brush Cleaning
  • Color
    Black
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance
  • Manufacturer Upc Number
    012382441562
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382441562

Overview

Mfr description
44156 3" DOUBLE SPIRAL FLUE BRUSH
  • Wire brushes clean surfaces in the same manner as sandblasting
  • Because of using superior quality hardened steel wire rotating at a high rate of speed, the brushes have the ability to separate surface contaminants from base material
  • Wire brushes will not remove base material or change part dimensions
  • Unlike non-woven, bonded and coated abrasives, wire brushes will not load when brushing soft materials or when used to remove paint and similar coatings
  • Ideal for Internal Cleaning of Pipes and Flues
  • Fitted with 1/4" x 2" NPT Pipe Nipple
  • Double Stem Double Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought