Motion
44159
4-7/8" Double Spiral Flue Brush, .012 Steel
MI ITEM #01553394
MFR #44159
List Price$41.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-7/8" Double Spiral Flue Brush, .012 Steel
MI ITEM #01553394
MFR #44159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.66/each for your price

Overview

Mfr description
44159 4-7/8" DOUBLE SPIRAL FLUE BRUSH
  • Fitted with 1/4 x 2 in NPT pipe nipple
  • Ideal for Internal Cleaning of Pipes and Flues
  • Double Stem Double Spiral

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    4-7/8 in
  • Brush Length
    4-1/2 in
  • Overall Length
    7-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    012382441593
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.012 in
  • Manufacturer Upc Number
    012382441593
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text