Motion
44167
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel, Handle Material: Wood
MI ITEM #01553395
MFR #44167
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel, Handle Material: Wood
MI ITEM #01553395
MFR #44167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.02/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1/2 in
  • Fill Diameter
    0.006 in
  • Overall Length
    7-1/2 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Stainless Steel
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    44167
  • Manufacturer Upc Number
    012382441678
  • Material
    Stainless Steel
  • Mount Type
    Hand Tool
  • Mounting Type
    Hand Tool
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Small Hand Wire Scratch Brush, Stainless Steel Fill, Wood Block, 3 x 7 Rows
  • Type
    Hand
  • UPC_NO
    012382441678
  • Wire Type
    Stainless Steel

Overview

Mfr description
44167 BRUSH SCRATCH 3X7 ROWS
  • Wood block
  • Rows: 3 x 7
  • Trim length: 1/2”
  • Block: 7-1/2” x 1/2”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought