Motion
44189
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Handle Material: Wood
Mi Item #01553397
MFR #44189
Price$5.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Handle Material: Wood
Mi Item #01553397
MFR #44189

Mfr description
44189 SMALL HAND WIRE SCRATCH BRUSH
  • Wood block
  • Rows: 3 x 7
  • Trim length: 1/2”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.07/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1/2 in
  • Fill Diameter
    0.006 in
  • Overall Length
    7-1/2 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Brass
  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Brass
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    44189
  • Manufacturer Upc Number
    012382441890
  • Material
    Brass
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    3 x 7 Rows, Brass Fill, Wood Block
  • Type
    Hand
  • UPC_NO
    012382441890
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)