Motion
44240
Plater's Brush, Stainless Fill, 4 X 18 Rows, Shoe Handle
MI ITEM #01553401
MFR #44240
List Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plater's Brush, Stainless Fill, 4 X 18 Rows, Shoe Handle
MI ITEM #01553401
MFR #44240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.06/each for your price

Overview

Mfr description
44240 PLATERS BRUSH
  • Used with inert arc aluminum welding
  • Ideal for General Cleaning in the Plating, Metal Finishing, Aricraft and Missile Industries
  • Plater's Brushes
  • Hardwood Block

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.006 in
  • Bristle Length
    1 in
  • Number Of Rows
    4
  • Number Of Columns
    18
  • Overall Length
    10 in
  • UPC_NO
    012382442408
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382442408
  • Trim Length
    1 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text