Motion
44251
Small Hand Wire Scratch Brush, Crimped Aluminum Fill, Wood Block, 2 x 9 Rows
MI ITEM #01553402
MFR #44251
Your Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Small Hand Wire Scratch Brush, Crimped Aluminum Fill, Wood Block, 2 x 9 Rows
MI ITEM #01553402
MFR #44251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.75/each(List $4.32)

Overview

Mfr description
44251 SMALL HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Wood
  • Bristle Material
    Aluminum
  • Bristle Diameter
    0.008 in
  • Bristle Length
    5/8 in
  • Number Of Rows
    2
  • Number Of Columns
    9
  • Overall Length
    8-3/4 in
  • UPC_NO
    012382442514
  • Fill Diameter
    0.008 in
  • Fill Material
    Aluminum
  • Manufacturer Upc Number
    012382442514
  • Trim Length
    5/8 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text