Overview
Mfr description
44260 FILE CARD BRUSH
- Features Waxed Hardwood Block
- Ideal for File Cleaning or to Roughen and Prepare Surface Material Prior to Sweating and Soldering
- Waxed Hardwood Block
Specifications
- Overall Length8.2500 in
- UPC_NO012382442606
- Fill MaterialSteel
- Trim Length1/4 in
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data